Shop All Rags & Towels
Professional Plastics
10 Bags Of 40 Cloths, Brillianize Sofkloth (10X40) [Package]
Mfr # CLEANERSOFTKOTH10X40BRILLIANIZ
Zoro # G600930742
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth
- Size 10 x 40
- Weight 9
- Width 5
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # CLEANERSOFTKOTH10X40BRILLIANIZ
- Zoro # G600930742
- Country of Origin Multiple
- Category Rags & Towels
Dimensions
Size | 10 x 40 |
Width | 5 |
Length | 5 |
Height | 5 |
Details
Material | Cloth |
Weight | 9 |
Description
40 Kloths in a resealable bag. Our reusable polyester cloth is quarter folded and packaged in a large zip closure bag. This cloth is ideal for precision cleaning jobs that need a disposable cloth. This is a high quality, lint free, wood pulp free cloth. Use this cloth on cameras, lenses, LCD screens, computer monitors, acrylic furniture and fine art framing. The perfect kloth to use with Brillianize. Washable and Resuable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Cleaner/Degreaser, 1 Gal Jug, Liquid (30033)
- WEILER 24" Green Works Sweep Medium Blue Fill with Foam Block (42353)
- PERFORMANCE PLUS 4 Ply Wet Mop, 20 oz Dry Wt, Cut-End, White, Cotton, PK12, P10020 (P10020)
- TENNANT Rotary Brush, 32" Machine, 16" Brush, Round (1246597)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 4 lb. Varies Sizes, Assorted (G325004BG)
- AUTOSPA Sheepskin Full Skin Chamois, Beige 2 Sq. Ft. (40200AS)
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 10 Lb. Box (R020-C45-PU*10)
- BUFFALO WIPING RAGS WHITE 1LB (10521)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Yellow, 12PK (32UV04)
- WORKWIPES Reclaimed Colored T-Shirt in Box 1 box (WIP535)
- MONARCH Shop Towels 50 Pack Red, 50PK (AT-STB50-BG)
- Professional Plastics Rags & Towels