Shop All Kitchen Cleaners
Professional Easy-Off®
Oven and Grill Cleaner, Unscented, 24 oz Aerosol Spray
Mfr # 62338-85261
Zoro # G701962956
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Ovens; Grills; Barbecue Grills
- Cleaner Container Type Aerosol Spray
- Cleaner Container Size 24 oz
- Fragrance Unscented
- Primary Chemical Diethylene Glycol Monobutyl Ether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Easy-Off®
- MFR # 62338-85261
- Zoro # G701962956
- UPC # 62338857206
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 24 oz |
Size | 24 oz |
Details
Chemicals For Use On | Ovens; Grills; Barbecue Grills |
Cleaner Container Type | Aerosol Spray |
Fragrance | Unscented |
Primary Chemical | Diethylene Glycol Monobutyl Ether |
Standards | Complies with the VOC (Volatile Organic Compound) limits, including California. Complies with TSCA regulations. NSF Category Code A8. |
Cleaner Form | Liquid |
For Use On | Ovens; Grills; Barbecue Grills |
Net Weight | 1.5 lb |
Cleaner Chemical Product Grouping | Diethylene Glycol Monobutyl Ether |
Application | Oven & Grill Cleaner |
Container Type | Aerosol Spray |
Description
This product can be used to clean a wide variety of surfaces and equipment including warm and cold ovens. The advanced grease-cutting formula is effective against burned-on grease and grime. Use on ovens, broilers and barbecue grills.
- •Cleans 40% faster than previous heavy-duty formula.
- •Cuts through tough baked-on grease and food spills in three minutes.
- •Cleans a wide variety of surfaces and equipment including warm and cold ovens.
- •Great for everyday spot cleaning.
- •New cleaner formula.
- •For use on ovens, broilers and barbecue grills.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber (59194)
- BIG HORN Flexible Natural Hair Bristle Tin/Metal Tubular Ferrule Handle Acid/Flux Brushes (Qty - 36) (13021)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK502BLNBCT (BWK502BLNBCT)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VGY3)
- PROFESSIONAL EASY-OFF® Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray (62338-85260)
- ALLPOINTS Cleaner/Disinfectant , Evap Coil (1431126)
- COMET Cleanser with Chlorinol, Powder, 21 oz Canister (32987)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Blast Ready-to-Use Liquid Oven & Grill Cleaner, 4PK (147BLAST1G)
- BUNN Food Grade Grease (M2550.0000)
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- CONVOTHERM W-CARE2 2.5 Gallon ConvoCare Pre-Mixed Rinsing Solution, 2PK (390WCARE2)
- Professional Easy-Off® Kitchen Cleaners