Shop All Kitchen Cleaners
Professional Easy-Off®
Oven and Grill Cleaner, 24 oz Aerosol, PK6
Mfr # 62338-85261
Zoro # G601962872
product price: $56.39
/pk 6, $9.40/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Baked-on Grease; Baked-on Food
- Cleaner Container Type Aerosol Spray
- Cleaner Container Size 24 oz
- Fragrance Unscented
- Primary Chemical Diethylene Glycol Monobutyl Ether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Easy-Off®
- MFR # 62338-85261
- Zoro # G601962872
- UPC # 62338852614
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 24 oz |
Size | 24 oz |
Details
Chemicals For Use On | Baked-on Grease; Baked-on Food |
Cleaner Container Type | Aerosol Spray |
Fragrance | Unscented |
Primary Chemical | Diethylene Glycol Monobutyl Ether |
Standards | Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations; NSF Category Code A8 |
Cleaner Form | Liquid |
For Use On | Ovens; Grills; Barbecue Grills |
Application | Oven & Grill Cleaner |
Cleaner Chemical Product Grouping | Diethylene Glycol Monobutyl Ether |
Net Weight | 11.8 lb |
Container Type | Aerosol Spray |
Description
This product can be used to clean a wide variety of surfaces and equipment including warm and cold ovens. The advanced grease-cutting formula is effective against burned-on grease and grime. Use on ovens, broilers and barbecue grills.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Laundry Detergent, High Efficiency (HE), Powder, Box, 50 lb, 240 Loads, Unscented (2CXX5)
- RUG DOCTOR 96OZ Pet Carpet Cleaner (5046)
- LIBMAN Libman Commercial Toilet Brush/Plunger Combo W/Caddy, White/Green - (1024)
- TRICORBRAUN 20-410 P/P Lotion Pump Black Clear Hood, 4 Inch Dip Tube Treatment (600257)
- PROFESSIONAL EASY-OFF® Oven and Grill Cleaner, Unscented, 24 oz Aerosol Spray (62338-85261)
- PROFESSIONAL EASY-OFF® Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray (62338-85260)
- ZEP Process Cleaner, 5 gal, Bucket (294035)
- AP PRODUCTS AP Products 117 Coil A/C Foaming Cleaner 16 Oz. (117)
- CLAIRE Grill & Oven Cleaner, 20oz (CL826-1)
- TOUGH GUY Oven Cleaner, RTU, 20 oz., Aerosol Can (2DBX5)
- ALLPOINTS Leak Lock , 16 Oz. Brush Top Jar (851305)
- Professional Easy-Off® Kitchen Cleaners