Shop All Degreasers
This Product is Discontinued
Professional Easy-Off
Fume Free Max Oven Degreaser, 24 oz. Aerosol Can, Liquid, 6 PK (Discontinued)
Mfr # 62338-74017
Zoro # G6082384
This Product is Discontinued
Key Features
- Container Type Aerosol Can
- Size 24 oz.
- Cleaner Form Liquid
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Easy-Off
- MFR # 62338-74017
- Zoro # G6082384
- UPC # 10062338740178
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 24 oz. |
Details
Item | Fume Free Max Oven Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Liquid |
Fragrance | Lemon |
Description
Professional EASY-OFF® Fume Free Max Oven Cleaner, Foam, Lemon, 24oz Aerosol, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.