Shop All LED Light Bulbs
This Product is Discontinued
Professional By Cree
Long Neck, PAR30, 75W Equiv, 4000K, 40 deg. (Discontinued)
Mfr # PAR30L-75W-P1-40K-40FL-E26-U1
Zoro # G7069942
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Shape PAR30L
- Bulb Technology LED
- Bulb Type Long Neck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional By Cree
- MFR # PAR30L-75W-P1-40K-40FL-E26-U1
- Zoro # G7069942
- UPC # 849665026488
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | PAR30L |
Bulb Technology | LED |
Bulb Type | Long Neck |
Dimmable | Yes (to 5% With Select Dimmers) |
Light Distribution | Flood, 40 Degrees Beam Angle |
Voltage | 120v |
Watts | 13W |
Average Bulb Life | 50,000 hr. |
Item | PAR30, Long Neck, 75W Equiv, 4000K, 40 Degrees |
Description
PAR30, Long Neck, 75W Equiv, 4000K, 40 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.