Shop All LED Light Bulbs
This Product is Discontinued
Professional By Cree
Lamp A19, 60W Equiv, 4000K (Discontinued)
Mfr # A19-60W-P1-40K-E26-U1
Zoro # G7069723
This Product is Discontinued
Key Features
- Bulb Base Type Screw Base (E26)
- Bulb Color Temp. 4000K
- Bulb Housing Plastic
- Bulb Shape A19
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional By Cree
- MFR # A19-60W-P1-40K-E26-U1
- Zoro # G7069723
- UPC # 849665023098
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Screw Base (E26) |
Bulb Color Temp. | 4000K |
Bulb Housing | Plastic |
Bulb Shape | A19 |
Bulb Technology | LED |
Dimmable | Yes (to 5% With Select Dimmers) |
Light Distribution | Omnidirectional |
Type | Globe |
Voltage | 120v |
Watts | 10W |
Item | A19 Lamp, 60W Equiv, 4000K |
Average Bulb Life | 25,000 hr. |
Description
A19 Lamp, 60W Equiv, 4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.