Shop All Recessed Light Housing
This Product is Discontinued
Professional By Cree
Downlight, 5/6", 825L, 11W, 2700K (Discontinued)
Mfr # CR6T-825L-27K-12-E26GU24
Zoro # G7070161
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional By Cree
- MFR # CR6T-825L-27K-12-E26GU24
- Zoro # G7070161
- UPC # 849665023487
- Country of Origin China
- Category Recessed Light Housing
Details
Item | Downlight, 5/6", 825L, 11W, 2700K |
Description
Downlight, 5/6 In., 825L, 11W, 2700K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.