Shop All Wood Screws
Proferred
Wood Screw, #10, 3 in, Stainless Steel Torx Drive, 210 PK
Mfr # V56102
Zoro # G200471188
product price: $18.45
/pk 210, $0.09/ea
Sold in multiples of 4 for $73.80
$73.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proferred
- MFR # V56102
- Zoro # G200471188
- UPC # 662403493157
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Stainless Steel |
Item | Wood Screw |
Description
Our Profefessional Decking & Outdoor Wood Screws are an all-around excellent deck screw with a superior salt spray rating. Not only for decks, these can be utilized for installing wood fencing, gates, patios or any wood related products such as cabintes, furniture, etc. Bronze SKT® Coating - 1500 Hour Salt Spray. Comes with 1 bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW10)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.043.0150)
- ITW Sheet Metal Screw, #8 x 1 in, Zinc Plated Truss Head Phillips Drive, 170 PK (21528)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01210.025.0550)
- PROFERRED Wood Screw, #10, 2-1/2 in, Stainless Steel Torx Drive, 240 PK (V56101)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, White Steel Flat Head Phillips Drive, 15 PK (79374)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK (U25131.011.0050)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200370-100P)
- GRK FASTENERS Wood Screw, Steel Torx Drive (121010)
- ZORO SELECT Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1000 PK (PHZ8.3.5 -1000PC)
- Proferred Self-Tapping Screws