Shop All Wood Screws
Proferred
Wood Screw, #10, 2-1/2 in, Stainless Steel Torx Drive, 240 PK
Mfr # V56101
Zoro # G600471177
product price: $17.49
/pk 240, $0.07/ea
Sold in multiples of 4 for $69.96
$69.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proferred
- MFR # V56101
- Zoro # G600471177
- UPC # 662403493133
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Stainless Steel |
Item | Wood Screw |
Description
Our Profefessional Decking & Outdoor Wood Screws are an all-around excellent deck screw with a superior salt spray rating. Not only for decks, these can be utilized for installing wood fencing, gates, patios or any wood related products such as cabintes, furniture, etc. Bronze SKT® Coating - 1500 Hour Salt Spray. Comes with 1 bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0014)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.47 in L, Aluminum Body, 1000 PK (AD64AH)
- ZORO SELECT Spring Pin, Slot, 1 1/4x3/32 L, Pk100 (5BU96)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01062.025.0050)
- PROFERRED Wood Screw, #10, 3 in, Stainless Steel Torx Drive, 210 PK (V56102)
- TOTALTURF 42483 10 x 2.5 Bronze Wood Screw (TO582751)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61674)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 219 PK (54005)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02538)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0062)
- HILLMAN Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (48619)
- Proferred Wood Screws