Shop All Transformers
Products Unl
Transformer, 75 VA, 5/10V AC, 575V AC
Mfr # 4000-78J15K999
Zoro # G301010002
product price: $44.39
/ea
Sold in multiples of 3 for $133.17
$133.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 575V AC
- Output Voltage - Transformer 5/10V AC
- VA Rating - Transformer 75 VA
- Mounting - Transformer Foot
- Primary Connection Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 4000-78J15K999
- Zoro # G301010002
- Country of Origin Mexico
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Input Voltage - Transformer | 575V AC |
Output Voltage - Transformer | 5/10V AC |
VA Rating - Transformer | 75 VA |
Mounting - Transformer | Foot |
Primary Connection | Leads |
Secondary Connection | Leads |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-120A)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Clear (HS365-S100-Clear)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32BA)
- JOHNSON CONTROLS Class 2 Transformer, 92 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y64T15-0)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ33)
- ABBOTT Step Down 120VAc 17254042VAc (58910-S8399)
- SQUARE D General Purpose Transformer, 750 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (750SV1F)
- SQUARE D General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (15T75F)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 240/480V AC (31EG83)
- LENNOX Transformer, 460V - 24V 70Va, Le42W94 (42W94)
- Products Unl Transformers