Shop All Transformers
Products Unl
Transformer, 75 VA, 24V AC, 208/240V AC
Mfr # 4000-09J15K999
Zoro # G101010042
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 75 VA
- Mounting - Transformer Foot
- Primary Connection Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 4000-09J15K999
- Zoro # G101010042
- Country of Origin Mexico
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 208/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 75 VA |
Mounting - Transformer | Foot |
Primary Connection | Leads |
Secondary Connection | Leads |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Recoil Starter Assembly (0E9483)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- ALLEN TEL Blank Metal Fiber Panel (GBF-BP)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 240/480V AC (9070T500D2)
- ACME ELECTRIC Single Phase Export Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279262S)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EG89)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277V AC (TR20VA004)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV22)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D19)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (PSB100AB10)
- Products Unl Power Distribution