Shop All Transformers
Products Unl
Transformer, 50 VA, 24V AC, 575V AC
Mfr # 4000-78AW18K999
Zoro # G301010040
product price: $35.89
/ea
Sold in multiples of 4 for $143.56
$143.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 575V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Mounting - Transformer Foot
- Secondary Connection Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 4000-78AW18K999
- Zoro # G301010040
- Country of Origin Mexico
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Input Voltage - Transformer | 575V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 50 VA |
Mounting - Transformer | Foot |
Secondary Connection | Leads |
Primary Connection | Leads |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B101006CH)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPJ-25SP)
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- SQUARE D General Purpose Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 120/240V AC (2S6FIS)
- REX POWER MAGNETICS Voltage Transformer, 120V, 347V (CS50E-A)
- FUNCTIONAL DEVICES-RIB Control Transformer, 175 VA, 60°C, 24V AC, 120V AC (TR175VA003)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/240/480V AC (31EJ36)
- YORK SOURCE1 Transformer 24V Sec 5060 Hz (S1-02530889000)
- SQUARE D Control Transformer, 2000 VA UL; 2000 VA CSA; 2000 VA NOM; 1500 VA, Not Rated, 115°C, 120/240V (9070T2000D31)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V, 208/240/277/380/480V (9070T75D19)
- Products Unl Power Distribution