Shop All Transformers
Products Unl
Transformer, 50 VA, 24V AC, 208/240V AC
Mfr # 4000-09AW18AE999
Zoro # G401010131
product price: $45.75
/ea
Sold in multiples of 2 for $91.50
$91.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Mounting - Transformer Foot
- Primary Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 4000-09AW18AE999
- Zoro # G401010131
- Country of Origin Mexico
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Input Voltage - Transformer | 208/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 50 VA |
Mounting - Transformer | Foot |
Primary Connection | Quick Connect |
Secondary Connection | Quick Connect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Dual USB Wall Charger, Black (KL-50210A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Red (HS355-S500-RED)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- OMRON Proximity Sensor, 18mm, NPN, NC (E2K-X8ME2)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 277V AC (4MTR2)
- SQUARE D General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 110/220V AC (10S67F)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2530134S)
- SIEMENS Control Transformer, 50 VA, 55°C, 120/240V AC, 240/480V AC (MT0050M)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- DWYER INSTRUMENTS AC Power Transformer, 96 VA, 24V AC, 120/208/240/277/480V AC (APT-100-5SB)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T111686)
- Products Unl Transformers