Shop All Transformers
Products Unl
Transformer, 40 VA, 12V AC, 480V AC
Mfr # 4000-04E07AE999
Zoro # G801010076
product price: $25.35
/ea
Sold in multiples of 5 for $126.75
$126.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 480V AC
- Output Voltage - Transformer 12V AC
- VA Rating - Transformer 40 VA
- Mounting - Transformer Foot
- Primary Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 4000-04E07AE999
- Zoro # G801010076
- Country of Origin Mexico
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Input Voltage - Transformer | 480V AC |
Output Voltage - Transformer | 12V AC |
VA Rating - Transformer | 40 VA |
Mounting - Transformer | Foot |
Primary Connection | Quick Connect |
Secondary Connection | Quick Connect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Cst-332, Magentic Resistive Proximity Switch (CST-332)
- SQUARE D General Purpose Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 208V AC (1S7F)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LC1D093BL)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230/400/460/575V AC (CE750B010)
- COMPETENCIA 120W Low Voltage Transformer (CO3847109)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80°C, 12/24V AC, 120/240V AC (T181047)
- ACME ELECTRIC Low Voltage Distribution Transformer, 25 kVA, NEMA 3R, 115°C, 120/240V AC (TF252797S)
- ACME ELECTRIC Low Voltage Distribution Transformer, 250 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253007S)
- HONEYWELL TRANSFORMER TRADELINE24V (AT72D1683/Z)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/240/480V AC (31EJ48)
- Products Unl Power Distribution