Shop All Transformers
Products Unl
Transformer, 20 VA, 5/10V AC, 115V AC
Mfr # 4900-8013RE64
Zoro # G001009900
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 115V AC
- Output Voltage - Transformer 5/10V AC
- VA Rating - Transformer 20 VA
- Mounting - Transformer Printed Circuit Board
- Secondary Connection Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 4900-8013RE64
- Zoro # G001009900
- Country of Origin China
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 115V AC |
Output Voltage - Transformer | 5/10V AC |
VA Rating - Transformer | 20 VA |
Mounting - Transformer | Printed Circuit Board |
Secondary Connection | Printed Circuit Board |
Primary Connection | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Gray (WC313)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- SIEMENS Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (MT0200A)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (1S51F)
- DAYTON Control Transformer, 350 VA, 60 °C, 24V AC, 240/480V AC (4MTT5)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 277V AC (31EH66)
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- DAYTON Control Transformer, 750 VA, 60 °C, 24V AC, 120/240V AC (4MTU8)
- Products Unl Power Distribution