Shop All Transformers
Products Unl
Transformer, 100 VA, 24V AC, 208/240V AC
Mfr # 4700-09K18BB999
Zoro # G601009881
product price: $58.15
/ea
Sold in multiples of 2 for $116.30
$116.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 100 VA
- Mounting - Transformer Foot
- Secondary Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 4700-09K18BB999
- Zoro # G601009881
- Country of Origin Mexico
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Input Voltage - Transformer | 208/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 100 VA |
Mounting - Transformer | Foot |
Secondary Connection | Quick Connect |
Primary Connection | Quick Connect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 500ft, Gauge 18,150V (553020501)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- ACME ELECTRIC Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 150°C, 120/240V, 480V AC (T3030K0023B)
- ACME ELECTRIC General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC (TF252794S)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113073)
- SQUARE D General Purpose Transformer, 1 kVA, NEMA 3R, 115°C, 110/220V AC, 190/200/208/220V, 380/400/416/440V (1S67F)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T181058)
- SQUARE D General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 208V AC (5S7F)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80°C, 24/48V AC, 240/480V AC (250SV82B)
- Products Unl Transformers