Shop All Transformers
Products Unl
Transformer, 10 VA, 5/10V AC, 208/240V AC
Mfr # 4000-09A19BB999
Zoro # G701010107
product price: $18.59
/ea
Sold in multiples of 5 for $92.95
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/240V AC
- Output Voltage - Transformer 5/10V AC
- VA Rating - Transformer 10 VA
- Mounting - Transformer Foot
- Primary Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 4000-09A19BB999
- Zoro # G701010107
- Country of Origin Mexico
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Input Voltage - Transformer | 208/240V AC |
Output Voltage - Transformer | 5/10V AC |
VA Rating - Transformer | 10 VA |
Mounting - Transformer | Foot |
Primary Connection | Quick Connect |
Secondary Connection | Quick Connect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (XTCE012B10T)
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ005)
- HUBBELL Single Pole Connector, Protective Cap, Blu (HBL15FCAPBL)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T113073)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 12/24V AC, 120/240V AC (TB100N001F2)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V, 208/240/277/380/480V (9070T75D19)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240/480V AC (TB300N014F2)
- DWYER INSTRUMENTS AC Power Transformer, 96 VA, 24V, 120V (APT-100-1DB)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070T250D20)
- SQUARE D General Purpose Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (5S4F)
- Products Unl Transformers