Shop All Transformers
Products Unl
Power Transformer 12Va
Mfr # 4900-8028RD63
Zoro # G605930525
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mount Style Printed Circuit Board
- Product Type Transformer
- Secondary Voltage (V) 5, 10
- Termination Type Printed Circuit Board
- Primary Voltage 115 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 4900-8028RD63
- Zoro # G605930525
- Country of Origin China
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Mount Style | Printed Circuit Board |
Product Type | Transformer |
Secondary Voltage (V) | 5, 10 |
Termination Type | Printed Circuit Board |
Primary Voltage | 115 V |
Power Rating (VA) | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - UV Black Nylon - 100 pcs (CT284)
- TEMPCO Thermocouple, Type K (TRW00113)
- OMRON Heavy Duty Limit Switch, Plunger, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1109N)
- SQUARE D Control Transformer, 1.5 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T1500D1)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80°C, 24/48V AC, 240/480V AC (250SV82B)
- DAYTON Control Transformer, 150 VA, 80°C, 12/24V AC, 120V AC (31EH96)
- UPGRADE 57040 24 Volt Universal Transformer (UP136233)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (1S46F)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279746S)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 208/240V AC (620-404)
- Products Unl Power Distribution