Shop All Current Transformers
Products Unl
4900-8048Rd63=Transformer
Mfr # 4900-8048RD63
Zoro # G005930552
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Secondary Voltage (V) 5, 10
- Power Rating (VA) 12
- Primary Voltage 115 V
- Mount Style Printed Circuit Board
- Product Type Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 4900-8048RD63
- Zoro # G005930552
- Country of Origin China
- Category Current Transformers
Details
Item | Transformer |
Secondary Voltage (V) | 5, 10 |
Power Rating (VA) | 12 |
Primary Voltage | 115 V |
Mount Style | Printed Circuit Board |
Product Type | Transformer |
Termination Type | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-907BL)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RPM21B7)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- NORDYNE 621098R 120-24V 30Va Transformer (621098R)
- LENNOX Transformer, 120V - 24V 30Va, Quikconnect (78H55)
- MAMAC PARTS Transducer, Panel Mnt, 0-5/10Vdc (PR-275-R3-VDC)
- PACKARD MOTORS Transformer, 120/208 - 240 24Vout 40Va (PF42440)
- SIMPSON ELECTRIC Transformer Xfmr, Screw, 200/5 (37022)
- Products Unl Current Transformers