Shop All Definite Purpose Contactors
Products Unl
3100-20T18999CL=40A 2P 120V PR
Mfr # 3100-20T18999CL
Zoro # G900973241
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 40
- Standards CSA Certified, SEMKO Certified, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 3100-20T18999CL
- Zoro # G900973241
- Country of Origin Mexico
- Category Definite Purpose Contactors
Details
Item | Relays - Contactors 96 |
Number of Poles | 2 |
Full Load Amps-Inductive | 40 |
Standards | CSA Certified, SEMKO Certified, UL Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 24V AC, 50/60 Hz, 1NO/1NC (LC1D32B7)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- AC WORKS Adapter 15A 5-15P Plug to Locking 15A L5-15R Female Connector (AD515L515)
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Rocker (9903W)
- SCHNEIDER ELECTRIC Ac Contactor 100v-ac 110a Amp 60hp (LC1 D80K7)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DGF340C)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V02)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF15AF)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240T)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 75A (783XY0)
- Products Unl Contactors & Contacts