Shop All Definite Purpose Contactors
Products Unl
3100-20Q6999=30A 2P 24V PRODUC
Mfr # 3100-20Q6999
Zoro # G600973251
Sold in multiples of 2 for $90.50
$90.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 30
- Standards CSA Certified, SEMKO Certified, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Products Unl
- MFR # 3100-20Q6999
- Zoro # G600973251
- Country of Origin United States
- Category Definite Purpose Contactors
Details
Item | Relays - Contactors 96 |
Number of Poles | 2 |
Full Load Amps-Inductive | 30 |
Standards | CSA Certified, SEMKO Certified, UL Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Module (1492-IFM40F)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0300)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350A)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR1)
- SQUARE D 600VAC Definite Purpose Contactor 3P 30A (8910DPA33V02U1)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNU0)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340A)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 75A (783XY8)
- Products Unl Motor Controls