Shop All Definite Purpose Contactors
Products Unl
3100-20Q18999CL=40A 2P 24V PRO
Mfr # 3100-20Q18999CL
Zoro # G200973156
product price: $52.45
/ea
Sold in multiples of 2 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Full Load Amps-Inductive 40
- Standards CSA Certified, SEMKO Certified, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 3100-20Q18999CL
- Zoro # G200973156
- Country of Origin Unknown
- Category Definite Purpose Contactors
Details
Item | Relays - Contactors 96 |
Number of Poles | 2 |
Full Load Amps-Inductive | 40 |
Standards | CSA Certified, SEMKO Certified, UL Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fourth pole, for M40 switches (4P40)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E1212NK)
- WHITE-RODGERS Contactor (586-114111S1)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130B)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 30A (42BF35AG)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02Y392)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 90A (783XY3)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG10AHA)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 120A (DPC-120A3P120)
- Products Unl Contactors & Contacts