Shop All Definite Purpose Contactors
Products Unl
3100-15U19999CL=CONTACTOR
Mfr # 3100-15U19999CL
Zoro # G300973230
product price: $61.55
/ea
Sold in multiples of 2 for $123.10
$123.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Full Load Amps-Inductive 40
- Standards CSA Certified, SEMKO Certified, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 3100-15U19999CL
- Zoro # G300973230
- Country of Origin Mexico
- Category Definite Purpose Contactors
Details
Item | Relays - Contactors 96 |
Number of Poles | 1 |
Full Load Amps-Inductive | 40 |
Standards | CSA Certified, SEMKO Certified, UL Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 3/16 (B7675344/B7675444)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SBO2V06)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 90A (8910DPA93V14)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 30A (6GNY6)
- NOARK Advance Controls CK23.311 Contactor, 3-Pole, 24V (134790)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 63A (783XZ0)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.5 in (8910DPA42V02)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 50A (783XZ3)
- Products Unl Contactors & Contacts