Shop All Definite Purpose Contactors
Products Unl
3100-15T2999C=CONTACTOR
Mfr # 3100-15T2999C
Zoro # G500973177
product price: $28.79
/ea
Sold in multiples of 3 for $86.37
$86.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Full Load Amps-Inductive 30
- Standards CSA Certified, SEMKO Certified, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 3100-15T2999C
- Zoro # G500973177
- Country of Origin Mexico
- Category Definite Purpose Contactors
Details
Item | Relays - Contactors 96 |
Number of Poles | 1 |
Full Load Amps-Inductive | 30 |
Standards | CSA Certified, SEMKO Certified, UL Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- MOELLER 120V-AC 35A AMP 10HP AC CONTACTOR (DIL0M/11)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25HP at 575VAC, 3 phase, 550/600VAC 50/60Hz coil, open (8910DPA43V07)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 24V AC, 50/60 Hz (8910DPA63V14)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125T)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNP9)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 90A (783XY9)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- Products Unl Definite Purpose Contactors