Shop All Definite Purpose Contactors
Products Unl
3100-15Q2999=30A 1PWS 24V PROD
Mfr # 3100-15Q2999
Zoro # G400973192
product price: $26.99
/ea
Sold in multiples of 3 for $80.97
$80.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Full Load Amps-Inductive 30
- Standards CSA Certified, SEMKO Certified, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Products Unl
- MFR # 3100-15Q2999
- Zoro # G400973192
- Country of Origin United States
- Category Definite Purpose Contactors
Details
Item | Relays - Contactors 96 |
Number of Poles | 1 |
Full Load Amps-Inductive | 30 |
Standards | CSA Certified, SEMKO Certified, UL Recognized |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 100A, 250V AC, 1.5kA at 250V AC (GSF3-15/100)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- EATON Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425A)
- ABB 250V-DC AC CONTACTOR (AL26-22-00)
- TITUS CONTROLS 24v 40a 2pole Contactor (CBLR-042)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV2)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DND325T)
- SUPCO 24VAC Definite Purpose Contactor 2P 30A (SMC11)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V02)
- Products Unl Contactors & Contacts