Shop All Coffee Makers
Proctor-Silex
Black Personal 12 Cup Coffee Maker
Mfr # 48524RY
Zoro # G3330555
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Personal
- Capacity 12 Cup
- Warming Stations 1
- Electrical 120V, 60Hz, 900W
- Material Plastic/Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proctor-Silex
- MFR # 48524RY
- Zoro # G3330555
- UPC # 022333485248
- Country of Origin China
- Category Coffee Makers
Dimensions
Width (In.) | 8-11/16 |
Height (In.) | 11-7/8 |
Depth (In.) | 8-5/8 |
Details
Item | Coffee Maker |
Type | Personal |
Capacity | 12 Cup |
Warming Stations | 1 |
Electrical | 120V, 60Hz, 900W |
Material | Plastic/Glass |
Color | Black |
Standards | UL Listed |
Includes | Glass Decanter |
Plug | 2-Prong |
Plumbing Required | No |
Description
Coffee Maker, Color Black, Plumbing Required No, Material Plastic/Glass, Includes Glass Decanter, Standards UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Digital Thermometer, LCD, Immersion Probe, -25 to 392 Deg. (DTT361-01)
- WINCO Winco Windsor Dinner Knife, PK12 (0002-08)
- KENAURD Kenaurd:Sgl. Dead bolt Bright Chrome - SC1 (KDB01-BC-SC1)
- OLYMPUS Olympus: CAM LOCK FINGER PULL SS (OLY-DCNP-300-FP)
- PROCTOR-SILEX 12 cups White Coffee Maker (43501PS)
- PROCTOR-SILEX PROCTOR SILEX 43501Y 12 Cup Auto Drip Coffee Maker (43501Y)
- COFFEE PRO COFFEEMAKER, THERML DECANTER (CFPCPRLT)
- BUNN BREWER, VP17-3, 3L SST (BUN133000003)
- CRESTWARE Orange 64 oz Coffee Decanter (PD64D)
- GREEN MOUNTAIN BREWER, K-2500¬ Single-Serve (GMT7952)
- SERVICE IDEAS Stainless Steel French Press 20 oz. French Press (T477B)
- Proctor-Silex Small Kitchen Appliances