Procter & Gamble PGC84998CT Tide Vivid Plus Bleach Detergent - White
Mfr # PGC84998CT
Zoro # G604140079
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procter & Gamble
- MFR # PGC84998CT
- Zoro # G604140079
- UPC # 10037000821981
- Country of Origin United States
- Category Dishwashing Detergents
Description
Powder detergent whitens whites while using active enzymes to break down and help remove stains. Quick-dissolving formula immediately starts dissolving even in cold water. Nonchlorine, oxygen-based bleach along with a unique bleach-activating system gives ultra tide with bleach its effective, color-safe bleaching performance and leaves clothes virtually residue-free. The powder detergent actually reduces chlorine in the wash to help keep your colors from fading. Tide plus bleach is also concentrated with more stain-fighting power so you can use 1/3 less. Moisture-resistant carton means no worry about clumping, and it helps to keep the powder fresh and free-flowing. Original scent tide yields 80 loads.
Specifications- Color: White
- Weight: 20.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASF PT3 Hand Cleaner 9oz Instant Soap Water (058821)
- MOERMAN Excelerator 20 Squeegee Handle (25460)
- XERO Natural Sea Wool Sponge Medium (SWL - MD)
- DYNAREX DynaSoap Antibacterial Soap - 7.5 oz (1438)
- PROCTER & GAMBLE Cascade 60OZ Detergent (95788)
- PROCTER & GAMBLE Dawn 28OZ Orig DishSoap (97056)
- PROCTER & GAMBLE Cascade 60OZ Detergent (95788)
- PROCTER & GAMBLE 16OZ Lemon Dish Soap (95622)
- ALL Ultra Free Clear Liquid Detergent, Unscented, 36 oz Bottle, PK6 (73943)
- METHOD Detergent, Dish, Lemonmt (01179)
- GAIN Dishwashing Liquid, Bottle, Size 8 oz, PK12 (98110)
- Procter & Gamble Dishwashing Detergents