Procter & Gamble PGC21620CT Swiffer 360-degree Dusters Refill - Fiber
Mfr # PGC21620CT
Zoro # G903933945
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procter & Gamble
- MFR # PGC21620CT
- Zoro # G903933945
- Country of Origin United States
- Category Mops
Description
Refill dusters are designed to fit on Swiffer 360-Degree Dusters to clean your home and office. Thousands of fluffy fibers with Dust Lock Adhesive in an all-around design clean deep into grooves to trap and lock up to three times more dust than a feather duster. The unique flexible fibers can also change shape to get into nooks and crannies and dust virtually any surface for a great clean. All-around design has 50 percent more fibers than regular Swiffer Dusters, allowing it to lock dust away for good. Disposable dusters can be used virtually anywhere and fit into tight spaces.
Features- 360 degrees of fluffy fibers trap and lock dust and allergens
- Versatile - use virtually anywhere; fits into tight spaces
- Dust-Lock Adhesive for 3 times more dust pickup than a feather duster
- Cleaning,Dusting
- Color: Yellow
- Material: Fiber
- Country of Origin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Orange 24" Squeegee Head (77547)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037206AM)
- AIR WICK Scented Oil Refills, 0.67oz, Hawaii Papaya/Hibiscus, OE, PK 2 (RAC85175)
- ORECK Commercial XL Vacuum, Lightweight, Blue/Gray (ORKXL2100RHS)
- PROCTER & GAMBLE Swiffe WetJet Start Kit (92811)
- PROCTER & GAMBLE Swiffer Wet Jet Kit (92810)
- PROCTER & GAMBLE Swif 12CT XL Wet Refill (74471)
- PROCTER & GAMBLE Swiffer PWR Mop Pad, 5PK (80723036)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic, 1TYP2 (1TYP2)
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Red, Microfiber, PK12 (LWRS18)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD6)
- Procter & Gamble Mops