Procter & Gamble Commercial PGC41134 Dawn Ultra Dishwashing Liquid - Blue
Mfr # 41134
Zoro # G104158987
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procter & Gamble
- MFR # 41134
- Zoro # G104158987
- UPC # 37000411345
- Country of Origin United States
- Category Dishwashing Detergents
Description
Dishwashing detergent has three times more grease cleaning power per drop so you can get through more dishes with less. Powerful, grease-cutting ingredients leave your dishes sparkling clean. Long-lasting suds reduce sink changeover while manually washing pots and pans to get through more dishes with less dishwashing liquid. High-surfactant formula seeks out greasy soil and cuts through it for squeaky-clean results. The dishwashing liquid surrounds the removed soil and lifts it out of the way to quickly work through larger loads. Multipurpose soap is also powerful enough to clean greasy kitchen surfaces, pretreat stains on clothes and remove grease and oil from metals.
Features- Cuts through tough food residue and grease
- Leaves dishes sparkling clean
- Gentle, pleasant scent
- Color: Blue
- Origin: USA
- Weight: 1066 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER INDUSTRIES RECYCLED CAN LINERS, 55-60 GAL, 1.65 MIL, 38 X 58, BLACK, 100PK (RNW6060)
- MIRACLEMIST Miraclemist MMAP-1 1 gal All Purpose Cleaner Spray (MMAP-1)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 13-3/4 in. H, Manual (HVY4LDB)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- PROCTER & GAMBLE 16OZ Lemon Dish Soap (95622)
- PROCTER & GAMBLE Dawn 28OZ Orig DishSoap (97056)
- GAIN Dishwashing Liquid, Bottle, Size 8 oz, PK12 (98110)
- DAWN Dish Pretreater, 32 Oz, PK6 (56037)
- SEVENTH GENERATION Natural Dishwashing Liquid, Free and Clear, 50 oz Bottle, 3PK (22724CT)
- TOUGH GUY Powder Plastic/China Destainer, 4 oz, PK35 (11U472)
- DAWN Platinum Liquid Dish Detergent, Refreshing Rain Scent, 24 oz Bottles Plus (2) Sponges/Carton, 3PK (49041)
- Procter & Gamble Dishwashing Detergents