Shop All Brooms
Procter & Gamble
Procter & Gamble BUT441382 Deluxe Corn Bristles Broom; White - 17 in.
Mfr # 441382
Zoro # G703690765
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Block Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procter & Gamble
- MFR # 441382
- Zoro # G703690765
- UPC # 11171041105
- Country of Origin Mexico
- Category Brooms
Dimensions
Block Width | 5 in |
Description
Specifications
- Color: White
- Weight: 12.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Natural Firm Squeegee Rubber 12 Pack 16 Inch, 12PK (1500H)
- ZORO SELECT Filter, 5-1/2 In. x 5-3/4 In. (303173002)
- PROTEAM Right Caddy (830576)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (62338-98552)
- VIKAN 15 1/4 in Sweep Face Broom Head, Soft, Synthetic, Green (31712)
- S.M. ARNOLD WHISK BROOM HAND HELD (AR85-654)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft, Blue (12L010)
- RUBBERMAID COMMERCIAL Corn Whisk Broom, Corn Bristles, 12.2" Length, Yellow (FG9B5500YEL)
- THE BRUSH MAN 24” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2924)
- HOMESTEAD 24 in Synthetic Push Broom (HO85624)
- THE BRUSH MAN All-Corn Upright Household Broom, Clear Lacquered Hdl, 12PK (HAC24)
- Procter & Gamble Brooms