Shop All Brooms
Procter & Gamble
Procter & Gamble BUT441380 Deluxe Angle Bristles Broom; White - 5.5 in.
Mfr # 441380
Zoro # G003690786
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Block Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procter & Gamble
- MFR # 441380
- Zoro # G003690786
- UPC # 11171041006
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 4 in |
Description
Specifications
- Color: White
- Weight: 10.9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIN INDUSTRIAL Disposable Bag, Class M, 5L(1.3 gal, PK 5, 5 PK (TA.0750.0000)
- S.M. ARNOLD WOOD HANDLE W/METAL THREADED END 48"L (AR85-666)
- REMCO 13" Red Bench Brush, Polyester (45824)
- POWR-FLITE Powr-Flite® Replacement Cloth Bag For 15 Gallon Wet/Dry Vacuums (WD3)
- KRAFT TOOL Weigh-Lite Concrete Finish Broom, 36 (CC156)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Black (3U775)
- WEILER 24" Street Broom, 5-1/4" Trim Length, Orange Polypropylene Fill (42055)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PY50)
- LIBMAN Libman Precision Angle® Broom with Dust Pan Set, 11" W (206)
- GORDON BRUSH 24" Speed Sweep® Average Duty Poly Brush (M231243)
- LIBMAN Libman Rough Surface Angle Broom, Steel Handle, 14" W (1102)
- Procter & Gamble Brooms