Shop All Dishwashing Detergents
Procter & Gamble
Procter & Gamble 274635 16 oz Lemon Dish Soaps
Mfr # 274635
Zoro # G504145945
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procter & Gamble
- MFR # 274635
- Zoro # G504145945
- UPC # 37000956228
- Country of Origin China
- Category Dishwashing Detergents
Description
Lemon Dish Soaps
9 Elements Lemon Dish Soap is the vinegar-powered to remove grease and odors from even the messiest dishes. The gentle foaming dish soap cuts through tough beverage stains and removes grease and odors so you can scrub less every time.
Features- Vinegar-based dish soap that tackles dirty dishes and tough beverage stains
- Contains no artificial preservatives, dyes or thickeners
- Never made with more than 9 ingredients
- USDA Certified Biobased Product, made with 70% plant based ingredients
- Lemon scent derived from single ingredient essential oil
- Capacity: 16 oz
- Scent: Lemon
- Height: 9"
- Width: 2"
- Length: 4"
- Country of Origin: United States
- Weight: 1.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- 3M Cleaner, 2L Bottle (16L)
- GOJO ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8788-06)
- TOUGH GUY 5 in String Wet Mop, 12oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Green, Cotton (1TYL1)
- PROCTER & GAMBLE Dawn 28OZ Orig DishSoap (97056)
- PROCTER & GAMBLE Cascade 60OZ Detergent (95788)
- PROCTER & GAMBLE 16OZ Lemon Dish Soap (95622)
- PROCTER & GAMBLE Cascade 60OZ Detergent (95788)
- FINISH Powerball Fresh Scent Pods Dishwasher Detergent 7.3 oz, 18PK (5170099666)
- CASCADE ORIGINAL Fresh Scent Pods Dishwasher Detergent , 25PK (80675)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- Procter & Gamble Dishwashing Detergents