Procter & Gamble

Procter & Gamble 274633 18 oz Lemon Bath Cleaner


product price: $37.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Safely and effectively clean bathroom surfaces you and your family contact every day. From the shower door and tiles to toilets, sinks, and tubs just spray on, wipe away and reveal the deep clean.

Features
  • Vinegar-Powered to clean, soap scum, hard-water, Grime
  • 9 Elements Bathroom Cleaner
Specifications
  • Capacity: 18 oz
  • Scent : Lemon
  • Country of Origin: United States of America
  • Weight: 1.35 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.