Shop All Bakeware
Procooker
Reston Lloyd Calypso Basics 2 Quart Microwave Batter Bowl - Plum
Mfr # PR121460
Zoro # G603797663
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This is a 2qt Microwave batter bowl made out of polypropylene (plastic not metal). It has double sided embossed measurements in both cups and ounces. It comes with anti skid bottom and a concaved handle for better grip. Safe to use in microwave, dishwashers and freezers. Available in variety of color.
Baking and cooking has never been made easier.
This 2 quart batter bowl has so many features and offers a little decoration to your Kitchen at the same time.
The batter bowl has double sided measurements and anti skid bottom to help you during your cooking jobs.
The handle is also detachable to allow for easy storage.
Best of all you can use it in your microwave, refrigerator and freezer.
Why get stuck using a heavy batter bowl that is too heavy to pour from when this batter bowl allows you all the amenities you will ever need.
Also look for the matching lid with adjustable vent which is sold separately.
Batter bowl.
Calypso Basic collection.
Plum finish.
Plastic construction.
BPA free.
Double sided measurements.
Anti skid base.
Detachable handle.
Lid sold separately.
Dishwasher, microwave and freezer safe.
Capacity: 2 Quart.
Overall dimensions: 5.5" H x 12.25" W x 7.75" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Aluminum Fry Pan, Non-Stick, 8 In. Dia. (N7008)
- DART CONTAINER Cup, Foam, 10Oz, We, 25Ct 40PK (DCC10J10CT)
- SWING-A-WAY Portable Can Opener Wht (407WH)
- GARLAND Thermostat S, 3/16 X 11, 42 (1032400)
- AYESHA CURRY Ayesha Curry 47002 12-Cup Muffin Pan; Copper (47002)
- WILTON Wilton 2105-949 Recipe Right Non-Stick Bakeware Mini Loaf Pan - 5.75 x 3 in. (624633)
- RACHAEL RAY Rachael Ray 54077 Bakeware Oven Lovin Mini Cups 24-Cup Mini Muffin Pan Grey (54077)
- TABLECRAFT Round Pie Pan Server, Alum, 9.125x1 (10545)
- WILTON Perfect Results Lasagna Pan-14"X10" (W6816)
- WINCO 10 in x 1 1/4 in Aluminum Pie Pan (APPL-10)
- MCSUNLEY 12qt Prep Mixing Bowl (747)
- Procooker Bakeware