Bullet BPA Free Sports Water Bottle; Sky Blue - 20 oz
Mfr # PR199419
Zoro # G103922664
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procooker
- MFR # PR199419
- Zoro # G103922664
- UPC # 652513208451
- Country of Origin China
- Category Reusable Water Bottles
Description
These stylish bottles come in a variety of colors to choose from. The flip top cover keeps the mouth piece clean and germ free. The 55mm pop-up cap with airhole allows you to drink your water smoothly and faster. Its portable size makes it great for school, office and any outdoor activities. These bottles are made of 100% genuine BPA Free plastic and do not have odors or leeching of chemicals. It's also environmentally friendly due to its capability to be reused over and over again. So don't hesitate in purchasing our expedient sport series to compliment your work-out routine, or any sport activities! Not suitable for microwave, dishwasher or hot liquids.
Features- Volume Size: 0.6 liter / 20 fluid ounces
- Made of Eastman Tritan 100% BPA Free plastic
- Reusable and Green - Help the environment by cutting down plastic waste
- Covered sports cap with airhole - Keep dust and dirt out!
- 55mm Large opening - allows easy access cleaning
- Odorless & no plastic taste - No leaching of chemicals into your water
- Color: Sky Blue
- Capacity: 0.6 Liter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Blower, 473 cfm, 120 mph, 18 V, 11.2 lb (XBU04PTV)
- TOUGH GUY Wall Urn Ash Tray, SS (1ECK8)
- EMIST Electrostatic Backpack Sprayer (EM360)
- FLY STICK JR Fly Stick Junior (100503350)
- GLOBAL INDUSTRIAL Double Wall Stainless Water Bottle, Blue, 17 Oz. (670338)
- CAMELBAK Water Bottle, 32 oz, Plastic, Charcoal Body (886798030746)
- SODASTREAM Black 1 L Carbonator Bottle , 2PK (1741260010)
- WEDCO Water Container, 5 gal., Blue, 14-3/4 in. H (82300G)
- H8O H8O PC38GR-100 3 gal Portable Refrigerator Bottle with Dispensing Valve - Polycarbonate Plastic (PC38GR-100)
- LOGO BRANDS Tennessee 34oz Native Quencher Bottle (217-S34QB-63)
- SCEPTER Military Water Canister, 5-gal, Sand (05935)
- Procooker Coolers & Hydration Packs