Bullet BPA Free Sports Water Bottle; Iris Purple - 34 oz
Mfr # PR621229
Zoro # G503922585
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procooker
- MFR # PR621229
- Zoro # G503922585
- UPC # 652513208499
- Country of Origin China
- Category Reusable Water Bottles
Description
These stylish bottles come in a variety of colors to choose from. The flip top cover keeps the mouth piece clean and germ free. The 55mm pop-up cap with airhole allows you to drink your water smoothly and faster. Its portable size makes it great for school, office and any outdoor activities. These bottles are made of 100% genuine BPA Free plastic and do not have odors or leeching of chemicals. It's also environmentally friendly due to its capability to be reused over and over again. So don't hesitate in purchasing our expedient sport series to compliment your work-out routine, or any sport activities! Not suitable for microwave, dishwasher or hot liquids.
Features- Volume Size: 34 oziter / 34 fluid ounces
- Made of Eastman Tritan 100% BPA Free plastic
- Reusable and Green - Help the environment by cutting down plastic waste
- Covered sports cap with airhole - Keep dust and dirt out!
- 55mm Large opening - allows easy access cleaning
- Odorless & no plastic taste - No leeching of chemicals into your water
- Color: Iris Purple
- Capacity: 34 oziter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRONOMICS Gronomics VG 32-45 Vertical Garden Planter 32 W x 45 H x 9 D in. (VG 32-45)
- ACDELCO Filter Asm-Oil, Pf28F (PF28F)
- CAMCO MARINE Camco Water Pressure Regulator w/Gauge (40064)
- ALPINE RED GAZING BALL (GLB292RD)
- LOGO BRANDS Golden State Warriors Native 34oz Quencher Bottle (709-S34QB-63)
- LOGO BRANDS New Orleans Saints 34oz Native Quencher Bottle (620-S34QB-63)
- SODASTREAM My Only Bottle Black 0.5 L Carbonator Bottle (1748162010)
- SPARKLING ICE Fruit Punch Beverage 17 oz (FG00251)
- THERMOS 24-Oz. Alta Hydration Bottle with Spout Espresso Black (TP4329SM6)
- SODASTREAM SODASTREAM WHT 1L 2PK (1741211010)
- MILWAUKEE TOOL PACKOUT 30oz Tumbler - Black (48-22-8393B)
- Procooker Reusable Water Bottles