Bullet BPA Free Sports Water Bottle; Iris Purple - 20 oz
Mfr # PR201108
Zoro # G703922620
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procooker
- MFR # PR201108
- Zoro # G703922620
- UPC # 652513208468
- Country of Origin China
- Category Reusable Water Bottles
Description
These stylish bottles come in a variety of colors to choose from. The flip top cover keeps the mouth piece clean and germ free. The 55mm pop-up cap with airhole allows you to drink your water smoothly and faster. Its portable size makes it great for school, office and any outdoor activities. These bottles are made of 100% genuine BPA Free plastic and do not have odors or leeching of chemicals. It's also environmentally friendly due to its capability to be reused over and over again. So don't hesitate in purchasing our expedient sport series to compliment your work-out routine, or any sport activities! Not suitable for microwave, dishwasher or hot liquids.
Features- Volume Size: 0.6 liter / 20 fluid ounces
- Made of Eastman Tritan 100% BPA Free plastic
- Reusable and Green - Help the environment by cutting down plastic waste
- Covered sports cap with airhole - Keep dust and dirt out!
- 55mm Large opening - allows easy access cleaning
- Odorless & no plastic taste - No leaching of chemicals into your water
- Color: Iris Purple
- Capacity: 0.6 Liter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOW WATERSPORTS WOW Macho Towable; 1-3 Riders (16-1030)
- NYLGLO Japan Flag, 5x8 Ft, Nylon (194313)
- ILC Replacement For FISHER PRICE 39005743 (3900-5743)
- BRIGGS & STRATTON Retaining Ring (691265)
- LOGO BRANDS South Carolina 34oz Native Quencher Bottle (208-S34QB-63)
- BLACKCANYON GEAR Black Canyon Outfitters Bullet Bottle 25-Ounce Insulated Water Bottle Brass Cartridge (BRASSBUL)
- MIDWEST CAN Water Container, 6 gal. Cap., Blue, HDPE (6700)
- MILWAUKEE TOOL Insulated Bottle (48-22-8397B)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle GG150LC-Blue Reusable Glass Water Bottle with Loop Cap & Free Silicone Sleeve - Sky Blue; 750 ml. (GG150LC-Blue)
- DIVERSIFIED SPACES Water Jug, 2-1/2 gal., Rectangular (100118)
- LOGO BRANDS Kentucky 34oz Native Quencher Bottle (159-S34QB-63)
- Procooker Coolers & Hydration Packs