Bullet BPA Free Sports Water Bottle; Candy Pink - 34 oz
Mfr # PR201110
Zoro # G103922619
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procooker
- MFR # PR201110
- Zoro # G103922619
- UPC # 652513208482
- Country of Origin China
- Category Reusable Water Bottles
Description
These stylish bottles come in a variety of colors to choose from. The flip top cover keeps the mouth piece clean and germ free. The 55mm pop-up cap with airhole allows you to drink your water smoothly and faster. Its portable size makes it great for school, office and any outdoor activities. These bottles are made of 100% genuine BPA Free plastic and do not have odors or leeching of chemicals. It's also environmentally friendly due to its capability to be reused over and over again. So don't hesitate in purchasing our expedient sport series to compliment your work-out routine, or any sport activities! Not suitable for microwave, dishwasher or hot liquids.
Features- Volume Size: 34 oziter / 34 fluid ounces
- Made of Eastman Tritan 100% BPA Free plastic
- Reusable and Green - Help the environment by cutting down plastic waste
- Covered sports cap with airhole - Keep dust and dirt out!
- 55mm Large opening - allows easy access cleaning
- Odorless & no plastic taste - No leeching of chemicals into your water
- Color: Candy Pink
- Capacity: 34 oziter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Cane Bolt 1/2X12" Blk (N165-902)
- TEEJET QJ300 Quick Dry Boom Nozzles (22252-312-500-NYB)
- MTD Screw-Pan Head (25 086 660-S)
- RAZOR-BACK 10 Tine Ensilage Fork 76125 (76125)
- LOGO BRANDS New York Knicks 34oz Native Quencher Bottle (720-S34QB-63)
- THERMOS 24-Ounce Plastic Hydration Bottle with Meter (Midnight Blue) (HP4107MB6)
- GOOD LIFE GEAR Good Life Gear SF6035 PAWS 24 oz. BPA Free Travel Water Bottle For Pets - Paws (SF6035 PAWS)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Clear (TB27UGS)
- THERMOS 24-Oz. Alta Vacuum-Insulated Stainless Steel Hydration Bottle Slate Blue (TS4319DB4)
- CHILL-ITS BY ERGODYNE Water Bottle, 1L, Green, BPA Free (5151)
- HYDRO FLASK 20 oz Black BPA Free Insulated Bottle (W20BCX001)
- Procooker Reusable Water Bottles