Shop All Rotary Pumps
Procon
Rotary Vane Pump, 3/8 In, 73 GPH
Mfr # 113A060F31CA 250
Zoro # G2613457
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP @ 150 PSI 1/4 hp
- Relief Pressure Max. (PSI) 250 psi
- Max. Temp. (F) 158 Degrees F
- HP @ 100 PSI 1/4 hp
- GPH of Water @ 100 PSI 60 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procon
- MFR # 113A060F31CA 250
- Zoro # G2613457
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Overall Length | 3.2 in |
Overall Width | 3.9 in |
Overall Height | 2.9 in |
Shaft Outer Diameter | 1/2 in |
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 60 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Valve, Regulating, 3-5.5 GPM (1MDA2)
- ARMSTRONG 11LD 3/4 176# AIR VENT (C3510-10)
- DWYER INSTRUMENTS VFA-9-EC 20-200 SCFH AIR (VFA-9-EC)
- DIVERSIFIED Pump Duplexor (ARA-120-ABA)
- PROCON Pump, Rotary Vane, Brass (111A035F11CA 250)
- PROCON Pump, Rotary Vane, Brass (111A140F11AA 250)
- PROCON Pump, Rotary Vane, SS, GPH: 190 (115B190F31BA 250)
- PROCON Pump, Rotary Vane, Brass, Max. Flow (GPH): 112 (111A100F11AA 250)
- PROCON Pump, Rotary Vane, Brass (112A025F11CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 154 GPH (141A140F11AA 250)
- FLUID-O-TECH Pump, 3/8" NPTF, 34 Max. GPH, Brass (PA 070)
- Procon Rotary Pumps