Shop All Rotary Pumps
Procon
Rotary Vane Pump, 3/8 In, 112 GPH
Mfr # 141A100F11AA 250
Zoro # G3482692
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH of Water @ 100 PSI 100 gph
- External Relief Not Required
- Max. Temp. (F) 158 Degrees F
- Max. Flow (GPH) 112 gph
- Relief Valve PSI Setting 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Procon
- MFR # 141A100F11AA 250
- Zoro # G3482692
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Overall Width | 3.9 in |
Overall Height | 3.4 in |
Overall Length | 3.6 in |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 1/2 in |
Media Intake Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 100 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 120 micron, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 90 GPM (666150-362-C)
- ZORO SELECT Wheel Mounting Kit (6CGH7)
- PULSATRON Metering Pump 60 Gallons Per Day 150 PSI with 4-20mA Control (LPK5MA-KTC3-XXX)
- K2 PUMPS 1/4 HP Cast Aluminum Sump Pump with Vertical Float Switch (SPA02501VDK)
- PROCON Pump, Rotary Vane, Brass (112A025F11CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 35 GPH (141A025F11CA 250)
- PROCON Pump, Rotary Vane, SS, Max. Flow (GPH): 112 (113A100F31BA 250)
- PROCON Pump, Rotary Vane, Brass (114B240F11BA 250)
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH (141A125F11AA 250)
- PROCON Pump, Rotary Vane, SS, HP @ 200 PSI: 1 hp (115B265F31BA 250)
- PROCON Pump, Rotary Vane, SS (113A035F31CA 250)
- Procon Rotary Pumps