Shop All Rotary Pumps
Procon
Rotary Vane Pump
Mfr # 113A025F31CA 250
Zoro # G3216394
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- By-Pass Yes
- HP @ 200 PSI 1/4 hp
- Shaft 303 Stainless Steel
- Relief Pressure Max. (PSI) 250 psi
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Procon
- MFR # 113A025F31CA 250
- Zoro # G3216394
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Overall Height | 2.9 in |
Overall Length | 3.2 in |
Overall Width | 3.9 in |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 1/2 in |
Media Intake Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 25 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, HP Req 1, Polypropylene (2YEU9)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF10512)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 28 GPM (6PY35)
- DAYTON Bronze 1-1/2 HP Centrifugal Pump 208-230/460V (2ZXA4)
- PROCON Pump, Rotary Vane, Brass (111A035F11CA 250)
- PROCON Pump, Rotary Vane, Brass (114B240F11BA 250)
- PROCON Pump, Rotary Vane, Brass, Max. Flow (GPH): 346 (114B330F11XX)
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (113A060F31CA 250)
- PROCON Pump, Rotary Vane, Brass (111A140F11AA 250)
- PROCON Pump, Rotary Vane, SS (113A070F31BA 250)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass, Bypass (PA 801F)
- Procon Rotary Pumps