Shop All Rotary Pumps
Procon
Pump, Rotary Vane, SS
Mfr # 113A140F31BA 250
Zoro # G2188453
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet NPTF (In.) 3/8 in
- GPH 140 gph
- Mounting Carbonator Clamp Style
- By-Pass Yes
- HP @ 200 PSI 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procon
- MFR # 113A140F31BA 250
- Zoro # G2188453
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Overall Length | 3.3 in |
Overall Height | 2.9 in |
Overall Width | 3.9 in |
Media Intake Connection Size | 3/8 in |
Shaft Outer Diameter | 1/2 in |
Discharge Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 140 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Variable Cam, PK5 (MCFC5H0)
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34-SSV)
- SUPCO Condensate Pump, 3-Wire, 120V (DE05LUB100)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic O-Ring (BSP-758V)
- PROCON Rotary Vane Pump, 3/8 In, 154 GPH, GPH: 140 (103A140F31RA 250)
- PROCON Pump, Rotary Vane, Brass (102A140F11PA 250)
- PROCON Rotary Vane Pump, 3/8 In, 35 GPH (141A025F11CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH (141A100F11AA 250)
- PROCON Pump, Rotary Vane, SS, HP @ 200 PSI: 1 hp (115B265F31BA 250)
- PROCON Pump, Rotary Vane, Brass (111A140F11AA 250)
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH (141A125F11AA 250)
- Procon Rotary Pumps