Shop All Rotary Pumps
Procon
Pump, Rotary Vane, SS
Mfr # 113A070F31BA 250
Zoro # G0489623
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft 303 Stainless Steel
- GPH of Water @ 200 PSI 66 gph
- GPH of Water @ 250 PSI 64 gph
- Inlet/Outlet NPTF (In.) 3/8 in
- HP @ 50 PSI 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procon
- MFR # 113A070F31BA 250
- Zoro # G0489623
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Overall Length | 3.3 in |
Overall Width | 3.9 in |
Overall Height | 2.9 in |
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Shaft Outer Diameter | 1/2 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 70 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-07)
- STENNER Peristaltic Fixed Rate 85MP5 85GPD 25Psi 1/4"W (85MFL5A1SUG1)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1G9G4)
- PROCON Pump, Rotary Vane, Brass (112A060F11CA 250)
- PROCON Pump, Rotary Vane, Brass (111A060F11CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH (141A100F11AA 250)
- PROCON Pump, Rotary Vane, SS, GPH: 190 (115B190F31BA 250)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH, GPH of Water @ 50 PSI: 102 (103A100F31RA 250)
- PROCON Pump, Rotary Vane, Brass, HP @ 250 PSI: 3/4 hp (114B190F11BA 250)
- DAYTON Rotary Pump, Carbonator, Bronze, 3.2Lift (41TK25)
- Procon Rotary Pumps