Shop All Rotary Vane Compressors & Vacuum Pumps
Procon
PUMP ROTARY VANE, BRASS HOUSING 3/8
Mfr # 10597
Zoro # G600489684
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Inlet/Outlet 3/8
- Includes Relief Valve
- Operating Pressure - Maximum 55 psi
- Seal Material Carbon, Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Procon
- MFR # 10597
- Zoro # G600489684
- Country of Origin Mexico
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Discharge Connection Size | 1/2 in |
Shaft Outer Diameter | 1/2 in |
Media Intake Connection Size | 1/2 in |
Details
Item | PUMP ROTARY VANE |
Body Material | Brass |
Inlet/Outlet | 3/8 |
Includes | Relief Valve |
Operating Pressure - Maximum | 55 psi |
Seal Material | Carbon, Ceramic |
Media Intake Connection Type | FNPT |
Feet of Head - Maximum | 6 ft of head |
Vane Material | Carbon |
Viscosity - Maximum | 100 cps |
Operating Temperature - Minimum | -4 Degrees F |
NSF 169 Listed | Yes |
Flow Rate - Maximum | 100 gph |
Discharge Connection Type | NPT |
Shaft Material | 303 Stainless Steel |
Operating Temperature - Maximum | 160 Degrees F |
Compatible Motor Frame | 48Y NEMA |
Includes Filter | No |
For Media Type | No |
Description
PUMP ROTARY VANE, Flow Rate - Maximum 100 gph, Feet of Head - Maximum 6 ft of head, Mounting Type 3 Bolt Flange, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 55 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 7/16x9/16x1 L, PK3 (3FJK4)
- MCGILL Camrol CFH 1 1/4 SB Heavy Stud Cam Follower With Hex Holes and LUBRI-DISC Seals, 1-1/4 in Roller (2120512000)
- BANDO 1143 mm Outside Length, 17 mm Top Width, 1 Ribs (B42)
- WILKERSON Air Regulator, 1 In. NPT, 500 cfm, 300 psi (R30-08-000)
- PROCON Brass Pump, Series 4, 5/8" Port, 250 psi (104E240F11BC)
- GAST 2567-P102 Rotary Vane Pump Sep Drive (2567-P102)
- GAST 1023-V2-Sg608X Rotary Vane Pump (1023-V2-G608NEX)
- ROCKER SCIENTIFIC CO LTD Chemker 300 PTFE Vacuum Pump, 110V/60Hz (169300-11)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2567-V103)
- ROCKER SCIENTIFIC CO LTD Rocker 320 Oil Free Air Compressor, 110V/60Hz (167320-11)
- ROCKER SCIENTIFIC CO LTD Chemker 411, Chemical Resistant Vacuum Pump, AC110V, 60Hz (169411-11)
- Procon Rotary Vane Compressors & Vacuum Pumps