Shop All Rotary Pumps
Procon
Pump, Rotary Vane, Brass
Mfr # 112A060F11CA 250
Zoro # G2376263
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH of Water @ 250 PSI 54 gph
- Built-In Relief Valve
- Shaft 303 Stainless Steel
- Max. Pressure (PSI) 250 psi
- GPH of Water @ 200 PSI 56 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procon
- MFR # 112A060F11CA 250
- Zoro # G2376263
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Overall Height | 3 in |
Overall Length | 3.3 in |
Overall Width | 3.9 in |
Shaft Outer Diameter | 1/2 in |
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 60 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage (45MW73)
- AQUA-FLO Aqua-Flo AF020930002010 115V; 0.06 HP 48Y CMHP Pump Circulation Circ-Master (AF020930002010)
- KASCO Pond Surface Aeration System, 28 In. W (4400AF100)
- ACTION PUMP Acid Drum Pump, for Corrosives (THPS316)
- PROCON Rotary Vane Pump, 3/8 In, 154 GPH (141A140F11AA 250)
- PROCON Rotary Vane Pump, 3/8 In, 48 GPH (141A035F11CA 250)
- PROCON Pump, Rotary Vane, SS (113A035F31CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH (141A100F11AA 250)
- PROCON Pump, Rotary Vane, Brass (111A025F11CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH (141A125F11AA 250)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 11 gpm (LO2000CN0NV0000)
- Procon Rotary Pumps