Shop All Rotary Pumps
Procon
Pump, Rotary Vane, Brass
Mfr # 111A060F11CA 250
Zoro # G1877154
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH of Water @ 200 PSI 56 gph
- Max. Flow (GPH) 73 gph
- GPH of Water @ 250 PSI 54 gph
- Body Material Brass
- Relief Valve PSI Setting 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Procon
- MFR # 111A060F11CA 250
- Zoro # G1877154
- Country of Origin Mexico
- Category Rotary Pumps
Dimensions
Overall Length | 3.9 in |
Overall Width | 3.6 in |
Overall Height | 3.4 in |
Shaft Outer Diameter | 1/2 in |
Media Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 60 gph, Feet of Head - Maximum 6 ft of head, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 120 micron, For Media Type No, NSF 169 Listed Yes, Operating Pressure - Maximum 150 psi, Operating Temperature - Minimum -4 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 1 HP, 1 Ph, 115/230V (2YER7)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1G1G0)
- HANCOR HANCOR 1524ADH Sump Pump System, 14 gal Capacity, 4 in, 24 in L, 18 in Dia (1524ADH)
- FLOTEC Jet Pump, Tank System, Cast Iron, 1/2HP (FP410515H)
- PROCON Pump, Rotary Vane, Brass (111A025F11CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 73 GPH (141A060F11CA 250)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH (141A100F11AA 250)
- PROCON Rotary Vane Pump, 3/8 In, 154 GPH, GPH: 140 (103A140F31RA 250)
- PROCON Pump, Rotary Vane, Brass (112A025F11CA 250)
- PROCON Pump, Rotary Vane, Brass (112A060F11CA 250)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 2.3 gpm (PB0401ANCNN0000)
- Procon Rotary Pumps