Shop All Pump Couplings
Procon
Coupling, Standard
Mfr # 1143
Zoro # G0531912
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Double Flat/Slot
- Shaft Dia. (In.) 5/8 in
- For Use With 114B190F11BA 250, 114B240F11BA 250, 114B330F11XX, 115B265F31BA 250, 115B330F31XX, Mfr. No. 115B190F31BA 250
- Type Bronze Standard
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Procon
- MFR # 1143
- Zoro # G0531912
- Country of Origin China
- Category Pump Couplings
Dimensions
Shaft Dia. (In.) | 5/8 in |
Details
Shaft Type | Double Flat/Slot |
For Use With | 114B190F11BA 250, 114B240F11BA 250, 114B330F11XX, 115B265F31BA 250, 115B330F31XX, Mfr. No. 115B190F31BA 250 |
Type | Bronze Standard |
Item | Coupling |
Material | Bronze |
Product Type | Coupling |
Compatible with Series | Y48 |
Description
Coupling, Product Type Coupling, Material Bronze, Compatible with Series Y48
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hot Water Circulating Pump, 2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF063LF)
- ARO Diaphragm Pump, 10.6 Gpm, (Multiple Port), (PD03P-ARS-PTT)
- ARO Metal Bowl, Manual Drain, 104322 (104322)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Water Leak Detection / HVAC & AC Condensate Pan Overflow Alarm (RS-096)
- PROCON V-Band Clamp (1113)
- PROCON Coupling, Bronze Modified (1143-4)
- ARMSTRONG PUMPS Spring Coupler, Flex, 1/2" x 5/8" (806137-001)
- BELL & GOSSETT Circulating Pump Coupler, Rubber/Steel (185329)
- ZORO SELECT Pto Quick Coupling (1321001)
- LEGEND VALVE 3 x 2 NO HUB REDUCING COUP (303-431)
- PACER COUPLER TYPE-B FEMALE 2"" (58-1416L)
- Procon Pump Couplings