Shop All Two Way Radio Accessories
Procomm
Procomm JBC995 3 Way Aluminum Mirror Mount with SO239
Mfr # JBC995
Zoro # G204118348
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procomm
- MFR # JBC995
- Zoro # G204118348
- Country of Origin China
- Category Two Way Radio Accessories
Description
Features
- 3 Way Aluminum Mirror Mount with SO239
- Dimension: 13" H x 13" W x 18" L
- Weight: 6.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® GS Portalac PE6V7.2F1 6V 7Ah Emergency Light Battery (PE6V7.2F1-GS-Portalac-6V-7Ah-ELB)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Dual Lite 0120800 (ML12-6F300734)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Universal Battery 45976 UB12350 - 2 Pack (ML35-12GELMP265)
- NITECORE NPB1 5000mAh Waterproof Power Bank (NPB1)
- PROCOMM Procomm PR18SD8XN13 18 ft. Co-Phase RG8X with Nip Connectors; Clear (PR18SD8XN13)
- PROCOMM Procomm 1DHMPL 12 in. RG59 PL259 & Double Mini UHF Male (1DHMPL)
- PROCOMM Procomm 12MFPL 12 in. RG58 PL259 to Female Motorola Adapter (12MFPL)
- PROCOMM Procomm 1DHFMPL Male PL259 to Double Female Mini UHF (1DHFMPL)
- PROCOMM Procomm 12DMFPL 12 in. RG59 PL259 Double Female Motorola Adapter (12DMFPL)
- PROCOMM Procomm 1SHFMPLX 12 in. Male PL259 to Mini UHF Female Adaptor (1SHFMPLX)
- BANSHEE Battery Pack, Fits Mfr. No. MC9000 (MC9000)
- Procomm Two Way Radio Accessories