Shop All TV Antennas
Procomm
Procomm JBC400-B 4 ft. 0.38 x 24 in. Thread Fiberglass Antenna; Black
Mfr # JBC400-B
Zoro # G004029509
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procomm
- MFR # JBC400-B
- Zoro # G004029509
- UPC # 734139004010
- Country of Origin China
- Category TV Antennas
Description
Features
- 4 ft. 0.38 x 24 in. Thread Fiberglass Antenna
- Color: Black
- Dimension: 4" H x 4" W x 51" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Rechargeable Portable Pa System (PWMA200)
- MIDLAND RADIO Mobile Two Way Radio, 5 Output Watts, Blk (MXT105)
- ENERGIZER Smart 1080p Indoor/Outdoor Battery Camera (EOB1-1001-WHT)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Interstate DCM0018 - 2 Pack (ML18-12MP29697544)
- PROCOMM Procomm PAT-12 Patriot CB Base 12 m Station Antenna (PAT-12)
- PROCOMM Procomm MBW400-B Multi Band Fibergalass Ant. - Ra Miller (MBW400-B)
- PROCOMM Procomm SPIDER Base Station Scanner Ant. with 50 ft.Coax Bnc (SPIDER)
- PROCOMM Procomm HSS995-2B 2 ft. Bull Dog 750 watt 3-Way Single Mirror Mount Fiberglass Antenna Kit with SO239 Connectors; Black (HSS995-2B)
- PROCOMM Procomm MTV2MM Rabbit Ear Type Mirror Mount TV Antenna Kit (MTV2MM)
- RCA Flat Omni Ampl Antenna (ANT1750E)
- SANOXY 300 Miles Upgraded TV Antenna Digital HD Antenna Indoor HDTV 1080P 4K Long Range (SNX-PP-195329190115)
- Procomm TV Antennas