Shop All TV Antennas
Procomm
Procomm AU4S-PATX 4 ft. Flexi Antenna; Red & Blue - Bulk
Mfr # AU4S-PATX
Zoro # G304029254
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Procomm
- MFR # AU4S-PATX
- Zoro # G304029254
- Country of Origin China
- Category TV Antennas
Description
Features
- 4 ft. Flexi Antenna - Bulk
- Color: Red & Blue
- Dimension: 2" H x 2" W x 50" L
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL PowerView 2 10x 50mm Porro Binoculars (PWV1050)
- EVEREADY Super Heavy Duty AA Zinc Carbon Batteries 4 pk Carded, 4PK (1215SW-4)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 (ML9-1211611113)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Briggs Stratton Generator 193043GS (ML22-12GEL352)
- PROCOMM Procomm PAT-12 Patriot CB Base 12 m Station Antenna (PAT-12)
- PROCOMM Procomm MBW400-B Multi Band Fibergalass Ant. - Ra Miller (MBW400-B)
- PROCOMM Procomm HSS995-2B 2 ft. Bull Dog 750 watt 3-Way Single Mirror Mount Fiberglass Antenna Kit with SO239 Connectors; Black (HSS995-2B)
- PROCOMM Procomm SPIDER Base Station Scanner Ant. with 50 ft.Coax Bnc (SPIDER)
- PROCOMM Procomm MTV2MM Rabbit Ear Type Mirror Mount TV Antenna Kit (MTV2MM)
- FIRESTIK Firestik FL4-B 4 ft. Firefly .63 Wave200 Wt Antenna - Black (FL4-B)
- RCA ROOF/ATTIC MOUNT 1-1/2"" (VH123R)
- Procomm TV Antennas